
DISPLAY TV MONITOR SECURITY WALL MOUNT TILT FLAT/CURVED 32-55
Mfr # DWTSC3255MUL
Zoro # G814903204
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
20.3"
Width
17.3"
Weight Capacity
99 lb
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWTSC3255MUL
Zoro #
G814903204
UPC #
37332213723
Country of Origin
China
Dimensions
Height
20.3"
Width
17.3"
Depth
2.3"
Maximum Screen Size Supported
55"
Max. Screen Size Supported
55 in
Details
Color
Black
Weight Capacity
99 lb
Green Environmental Attribute
Environmentally Friendly
Includes
Item
Wall Mount
Package Contents
Maximum Load Capacity
99 lb
Number of Displays Supported
1
Environmentally Friendly
Yes
Mounting Pattern
400 x 200, 300 x 300, 400 x 400, 200 x 200
Device Supported
Flat Panel Display, TV, Monitor
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.