DISPLAYPORT 1.2 TO HDMI ACTIVE CONVERTER M/F LATCHING 4KX2K

  • Mfr # P136-06N-H2V2LB

  • Zoro # G814883391


product price: $33.99
/ea

Key Features

Shielding
Yes
Device Supported
Projector, Notebook, Audio/Video Device, HDTV, Monitor
Cable Type
DisplayPort/HDMI
Data Transfer Rate
18 Gbit/s
Supported Resolution
3840 x 2160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P136-06N-H2V2LB
Zoro #
G814883391
UPC #
37332209238
Country of Origin
Viet Nam

Dimensions

Cable Length
6 in

Details

Shielding
Yes
Device Supported
Projector, Notebook, Audio/Video Device, HDTV, Monitor
Cable Type
DisplayPort/HDMI
Data Transfer Rate
18 Gbit/s
Supported Resolution
3840 x 2160
Contact Plating
Gold
Item
A/V Cable
Green Environmental Attribute
Environmentally Friendly
Features
Strain Relief, Locking Latch, Molded, EMI/RF Protection, Active, Corrosion Resistant
Color
Black
Connector on First End Details
(1) DisplayPort 1.2 Digital Audio/Video - Male
Connector on Second End Details
(1) HDMI 2.0 Digital Audio/Video - Female

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.