Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DisplayPort Cable, Latches, 4Kx2K, M/M, 10ft

  • Mfr # P580-010

  • Zoro # G5193627


product price: $21.15
/ea

Key Features

Cable Type
DisplayPort
Cable Length
10 ft
Jacket Material
Polyvinyl Chloride (PVC)
Color
Black
Number of Cables
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P580-010
Zoro #
G5193627
UPC #
037332145956
Country of Origin
Viet Nam

Dimensions

Cable Length
10 ft
Length
10 ft.
Overall Length
10 ft
Cable Diameter
0.236 in

Details

Cable Type
DisplayPort
Jacket Material
Polyvinyl Chloride (PVC)
Color
Black
Number of Cables
1
Standards
DPCP, HDCP
Item
A/V Cable
Features
EMI/RF Protection, Molded, Double Shielded, DPCP, HDCP
Connector Type
Male to Male
For Use With
Digital Video and Audio Connections
Jacket Color
Black
End 2 Number of Connections
1
Cable Color
Black
Frequency - Maximum
60 Hz
Operating Temperature - Maximum
113 Degrees F
End 2 Connection Type
DisplayPort Male
End 1 Connection Type
DisplayPort Male
End 1 Number of Connections
1
Connection A
1 x DisplayPort Digital Audio/Video - Male
Connection B
1 x DisplayPort Digital Audio/Video - Male
Shielding Material
Foil
Device Supported
Router, Audio/Video Device, Switch, Server
Shielding
Yes
Package Contents
DisplayPort Device Cable, DisplayPort Device Cable - 10ft
Maximum Resolution
1920 x 1080
Data Transfer Rate
10.8-Gbit/s
Conductor Material
Copper

Description

DisplayPort Cable, Standards REACH, RoHS Compliant, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.