DisplayPort Cable, VGA, Adapter, M/M, 10ft
Mfr # P581-010-VGA
Zoro # G5193496
product price: $39.29
/eaKey Features
Cable Length
10 ft
Color
Black
Cable Type
DisplayPort/VGA
Features
Active, Plug & Play
Connector Type
Male to Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P581-010-VGA
Zoro #
G5193496
UPC #
037332187796
Country of Origin
China
Dimensions
Cable Length
10 ft
Length
10 ft.
Details
Item
A/V Cable
Color
Black
Cable Type
DisplayPort/VGA
Features
Active, Plug & Play
Connector Type
Male to Male
For Use With
Graphics Cards, such as AMD Eyefinity
Number of Cables
1
Standards
RoHS Compliant
Supported Resolution
1920 x 1080
Connection A
1 x DisplayPort Digital Audio/Video - Male
Device Supported
Desktop Computer, Monitor
Environmentally Friendly
Yes
Connection B
1 x 15-pin HD-15 - Male
Description
DisplayPort Cable,VGA,Adapter,M/M,10ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.