This item is Discontinued.

Tripp Lite DisplayPort Cable, VGA, Adapter, M/M, 6ft P581-006-VGA

DisplayPort Cable, VGA, Adapter, M/M, 6ft (Discontinued)

  • Mfr # P581-006-VGA
  • Zoro # G5193520
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P581-006-VGA
Zoro #
G5193520
UPC #
037332182500
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
6 ft
Length
6 ft.
Overall Length
6 ft
Cable Diameter
0.256 in

Details

Item
DisplayPort Cable
Color
Black
Cable Type
DisplayPort
Features
Single Mode and Dual Mode, 1920 x 1080/1080P Resolution
Connector Type
Male to Male
Number of Cables
1
For Use With
AMD Eyefinity, Graphics Cards
Jacket Material
PVC
Standards
TAA
Jacket Color
Black
Operating Temperature - Maximum
113 Degrees F
End 2 Connection Type
HD15 Male
End 1 Number of Connections
1
End 2 Number of Connections
1
Cable Color
Black
End 1 Connection Type
DisplayPort Male

Description

DisplayPort Cable, Standards TAA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.