Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DISPLAYPORT EXTENSION CABLE WITH LATCHES, 4K X 2K 60 HZ, M/F, 10-FT.

  • Mfr # P579-010

  • Zoro # G315190288


product price: $41.99
/ea

Key Features

Cable Type
DisplayPort
Cable Length
10 ft
Shielding
Yes
Features
Flexible, Locking Latch, Noise Protection, Molded, Strain Relief, EMI/RF Protection, Corrosion Resistant
Connector on Second End Details
(1) DisplayPort 1.2 Digital Audio/Video - Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P579-010
Zoro #
G315190288
UPC #
37332202017
Country of Origin
China

Dimensions

Cable Length
10 ft

Details

Cable Type
DisplayPort
Shielding
Yes
Item
A/V Cable
Features
Flexible, Locking Latch, Noise Protection, Molded, Strain Relief, EMI/RF Protection, Corrosion Resistant
Connector on Second End Details
(1) DisplayPort 1.2 Digital Audio/Video - Female
Environmentally Friendly
Yes
Connector Type on Second End
DisplayPort 1.2 Digital Audio/Video - Female
Supported Resolution
3840 x 2160
Connector Type on First End
DisplayPort 1.2 Digital Audio/Video - Male
Connector Plating
Gold
Cable Characteristic
Extension Cable
Connector on First End Details
(1) DisplayPort 1.2 Digital Audio/Video - Male
Device Supported
Audio/Video Device, TV, Monitor
Contact Plating
Gold
Connection B
1 x DisplayPort 1.2 Digital Audio/Video - Female
Connection A
1 x DisplayPort 1.2 Digital Audio/Video - Male
Maximum Resolution
3840 x 2160
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.