Zoro Homepage

DISPLAYPORT KVM SWITCH DUAL-DISPLAY 4-PORT 4K60HZ USB 3.2 GEN 1

  • Mfr # B006-DP2UA4

  • Zoro # G814877970


product price: $929.99
/ea
Free Shipping & Returns

Key Features

Width
1.7"
Height
13.2"
Depth
6.1"
Package Contents
B006-DP2UA4 DisplayPort Dual-Display KVM Switch, External power supply (Input: 100-240V, 50/60 Hz, 1.2A; Output: 12V 3.33A), 4 x Rubber foot pads, Quick Start Guide
Number of USB Ports
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B006-DP2UA4
Zoro #
G814877970
UPC #
37332265951
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.7"
Height
13.2"
Depth
6.1"

Details

Item
KVM Switchbox
Package Contents
B006-DP2UA4 DisplayPort Dual-Display KVM Switch, External power supply (Input: 100-240V, 50/60 Hz, 1.2A; Output: 12V 3.33A), 4 x Rubber foot pads, Quick Start Guide
Number of USB Ports
8
Number of Computers Supported
4
Frequency
60 Hz, 50 Hz
Network (RJ-45)
Yes
USB
Yes
Number of DisplayPorts
10
Number of Network (RJ-45) Ports
1
Input Voltage Range
100 to 240V
Number of Local Users Supported
1
DisplayPort
Yes
Maximum Video Resolution
409(6) 2160
Environmentally Friendly
Yes
Mount Type
Rack-mountable, Desktop
Max. Resolution
4096 x 2160

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.