DISPLAYPORT TO DVI CABLE ADAPTER - M/F, 1920 X 1200/1080P, GOLD-PLATED CONNECTOR

  • Mfr # P134-001-GC

  • Zoro # G114879087


product price:  $10.99
/ea

Key Features

Cable Type
DisplayPort/DVI-I
Connector on Second End Details
(1) DVI-I (Dual-Link) Digital Video - Female
Connector on First End Details
(1) DisplayPort Digital Audio/Video - Male
Features
Molded, Extended Display Identification Data (EDID), Consumer Electronics Control (CEC), HDCP 2.2, Passive
Cable Length
1 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P134-001-GC
Zoro #
G114879087
UPC #
37332238047
Country of Origin
China

Dimensions

Cable Length
1 ft

Details

Cable Type
DisplayPort/DVI-I
Connector on Second End Details
(1) DVI-I (Dual-Link) Digital Video - Female
Connector on First End Details
(1) DisplayPort Digital Audio/Video - Male
Features
Molded, Extended Display Identification Data (EDID), Consumer Electronics Control (CEC), HDCP 2.2, Passive
Item
Video Cable
Color
Black
Contact Plating
Gold
Green Environmental Attribute
Environmentally Friendly
Supported Resolutions
1920 x 1200
Connector Plating
Gold
Device Supported
Video Device, Notebook, Desktop Computer, Monitor, Chromebook, Projector

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.