
DISPLAYPORT TO HDMI ADAPTER DP TO HDMI COMPACT 4K X 2K M/F DPORT 1.2
Mfr # P136-000-UHD-V2
Zoro # G115500171
product price:Â $21.75
/eaKey Features
Connector on First End Details
(1) DisplayPort DisplayPort 1.2 Digital Audio/Video Male
Color
Black
Connector on Second End Details
(1) HDMI Digital Audio/Video Female
Adapter Type
DisplayPort/HDMI
Features
Active, Molded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P136-000-UHD-V2
Zoro #
G115500171
UPC #
37332188328
Country of Origin
Viet Nam
Details
Connector on First End Details
(1) DisplayPort DisplayPort 1.2 Digital Audio/Video Male
Color
Black
Connector on Second End Details
(1) HDMI Digital Audio/Video Female
Adapter Type
DisplayPort/HDMI
Features
Active, Molded
Green Environmental Attribute
Environmentally Friendly
Item
A/V Adapter
Maximum Resolution Supported
1920 x 1080
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.