This item is Discontinued.

Tripp Lite DP HDMI Cat6 Ext Split 4Port, B127004D4H B127-004-D4H

DP HDMI Cat6 Ext Split 4Port, B127004D4H (Discontinued)

  • Mfr # B127-004-D4H
  • Zoro # G4916214
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B127-004-D4H
Zoro #
G4916214
UPC #
37332239037
Country of Origin
Unknown

Description

Tripp Lites DP to HDMI Splitter is for Digital Signage or Extending Video in Schools or Trade Show Booths. This complete 4-port transmitter and receiver system is recommended for video presentations in conference rooms, schools, trade shows, meeting facilities, houses of worship, retail settings and digital signage applications where the source and display are farther apart than conventional A/V cables allow. The B127-004-D4H extends 4K video and stereo audio signals from a DisplayPort (DP) source device to four HDMI displays up to 125 feet (38.1 meters) away via user-supplied Cat6 cabling. Transmits Crystal-Clear 4K HDMI Video with Multi-Channel Audio and 4:4:4 Color. The B127-004-D4H supports Ultra HD video resolutions up to 3840 x 2160 (4K x 2K) at 60 Hz with full, rich uncompressed DTS-HD, Dolby AC-3 and 8-channel LPCM digital audio. Built-in equalization automatically fine-tunes the image quality at the remote displays with no time-consuming manual fiddling needed. It's compatible with HDCP 2.2, DisplayPort 1.2a, EDID and HDMI 2.0 standards for carrying HDR (high dynamic range) signals. It also supports 4:4:4 chroma subsampling for top-level PC gaming or using your HDTV as a PC monitor. Built-In PoC Technology Provides Receiver Power to Avoid Bulky External Power Bricks. Built-in Power over Cable (PoC) technology powers the low-profile receivers over Cat6 cable. Green and orange LEDs on the transmitter and receivers will light up to indicate the system is receiving power and a signal is being transmitted. Plug-and-Play Operation for Quick Setup and Immediate Use.The included transmitter and receiver units work right out of the box with no software required. Mounting hardware is included for installing the units on walls, poles or 19-inch racks. Connect the transmitter to the source with a DisplayPort cable (Tripp Lite P580-Series) and the receivers to their displays with HDMI cable (such as Tripp Lites P568- or P569-Series). Connect the transmitter to the four receivers using Cat6 patch cable (Tripp Lite N202-Series). You can also connect an optional display to the transmitters local HDMI output to monitor the image transmitted to the receivers up to 125 feet away. TAA-Compliant for GSA Schedule Purchases. The B127-004-D4H is compliant with the Federal Trade Agreements Act (TAA), which makes it eligible for GSA (General Services Administration) Schedule and other federal procurement contracts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.