This item is Discontinued.

Tripp Lite DVI-Cat5/6 Extender, Up to 200ft, Wall B140-1A1-WP

DVI-Cat5/6 Extender, Up to 200ft, Wall (Discontinued)

  • Mfr # B140-1A1-WP
  • Zoro # G5189899
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B140-1A1-WP
Zoro #
G5189899
UPC #
037332168092
Country of Origin
Taiwan, Province of China

Dimensions

Receiver Unit Dimensions (hwd / in.)
4.5 x 2.75 x 1
Transmitter Unit Dimensions (hwd / in.)
4.5 x 2.75 x 1
AC Power Adapter Cord Length (ft.)
4.5

Details

Item
DVI-Cat5/6 Extender,Up to 200ft,Wall
Connector Type - Patch Cord
DVI-I DUAL-LINK (Female) (WIRED TO DVI-D SINGLE-LINK); RJ45 (Female); DVI-I DUAL-LINK (Female) (WIRED TO DVI-D SINGLE-LINK); RJ45 (Female)
Jacket Color
White
Number of Ports
1
Features
LED Indicators
Color
White
Cable Type
DVI
Number of DVI Ports
2
Number of RJ-45 Ports
2
TAA Compliant
Yes
Mount Type
Wall Mount
Product Type
Faceplate
Product Name
B140-1A1-WP Faceplate
Package Contents
B140-1A1-WP Local Wallplate, B140-1A1-WP Remote Wallplate, 2 x AC Power Adapters, Wallplate Screws, Screwdriver for Equalization Adjustment
Product Color
White
Max 480i Range (ft)
200
Storage Temperature Range
5° to 122°F (-15° to 50°C)
Power Over Cable (PoC) Support
No
External Power Supply Certifications
FCC; PSE; TUV; UL; cUL
EDID Compatible
Yes
Relative Humidity
0% to 85%, Non-Condensing
Range Extension using other Tripp Lite product
175 ft. @ 1024 x 768 XGA 125 ft. @ 1920 x 1080 UXGA
AC Power Adapter Plug(s)
NEMA 1-15P North America
Recommended Cabling
N202-Series Cat6 Patch Cable
Max 640 x 480 Range (ft)
200
Technology
DVI; Cat5/5e; Cat6
Power Source
Transmitter and Receiver (Included)
Max 480P Range (ft)
200
Max 1080P Range (ft)
150
Receiver/Transceiver Video Output
DVI-I
Max 800 x 600 Range (ft)
200
Max 720P Range (ft)
200
Max 1280 x 720 (720p) Range (ft)
150
AC Plug Type
NEMA 1-15P
Maximum Signal Range Details
200 ft @ 1024 x 768 XGA 150 ft @ 1920 x 1080 UXGA
Daisy-chainable / Cascadable
Yes
Side B - Connector 2
RJ45 (FEMALE)
Side A - Connector 2
RJ45 (FEMALE)
Transmitter Video Input
DVI-I
3D Video Supported
Yes
Built-In Equalizer
Yes
AC Adapter
Input: 100-240V, 50/60Hz, 0.5A; Output: 5V, 2A
Consumer Electronics Control (CEC) Supported
Yes
DC Barrel Plug
OD: 5.5 x 2.1 x 7.5mm, Positive Pin, Negative Sleeve
Side A - Connector 1
DVI-I DUAL-LINK (FEMALE) (WIRED TO DVI-D SINGLE-LINK)
Power Source Type
AC Adapter
RS-232 Serial Extension Support
No
Product Compliance
FCC (USA); Trade Agreements Act (TAA)
AC Power Adapter Output Specs (V / A)
5V / 2A
Operating Temperature Range
32° to 104°F (0° to 40°C)
Max 1600 x 1200 Range (ft)
200
IR Remote Extension Support
No
Package Includes
B140-1A1-WP Local Wallplate;B140-1A1-WP Remote Wallplate;(2) External Power Supplies with NEMA 1-15P Plug (Input: 100-240V, 50/60Hz, 0.5A; Output: 5V, 2A);Wallplate screws;Screwdriver for Equalization adjustment
Max 1920 x 1080 (1080p) Range (ft)
150
Number of Displays
1
AC Power Adapter Input Specs (V / Hz / A)
100-240V / 50/60Hz / 0.5A
Receiver - Number of Video Outputs
1
Other Tripp Lite product used to extend range
B140-110
Max 1440 x 900 Range (ft)
200
Housing
Plastic
Transmitter - Number of Video Outputs
1
LED Indicators
TX & RX: Power (Green); Activity (Orange)
Max 1024 x 768 Range (ft)
200
Side B - Connector 1
DVI-I DUAL-LINK (FEMALE) (WIRED TO DVI-D SINGLE-LINK)
Maximum Signal Range (ft)
200
Daisy-chainable / Cascadable Details
Requires B140-110
Form Factor/Mounting Options
Wallplate
Max 1080i Range (ft)
150
Max Supported Video Resolution
1920 x 1080 (1080p @ 60Hz)

Description

DVI-Cat5/6 Extender,Up to 200ft,Wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.