DVI Dual Cable, Analog, DVI-D M/M, 15ft
Mfr # P560-015-DLI
Zoro # G5188709
product price: $27.89
/eaKey Features
Cable Type
DVI
Cable Length
15 ft
Color
Black
Number of Cables
1
Shielding
Double (Foil & Braid)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P560-015-DLI
Zoro #
G5188709
UPC #
037332185976
Country of Origin
China
Dimensions
Cable Length
15 ft
Length
15 ft.
Details
Cable Type
DVI
Color
Black
Number of Cables
1
Shielding
Double (Foil & Braid)
Standards
DVI DDWG; RoHs Compliant
Item
DVI Dual Cable,Analog,DVI-D M/M,15ft
Features
Gold Plated Contacts Ensure Excellent Conductivity
Connector Type
Male to Male
Shielded / Unshielded
Shielded
Description
DVI Dual Cable,Analog,DVI-D M/M,15ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.