
DVI OVER CAT5 DUAL DISPLAY EXTENDER SPLITTER ACTIVE PASSIVE TAA
Mfr # B140-002-DD
Zoro # G814878137
product price: $401.99
/ea
Free Shipping & Returns
Key Features
Number of DVI Inputs
2
Twisted Pair Cable Standard
Category 6
Network (RJ-45)
Yes
Connectivity Technology
Wireless
Graphics Modes
Full HD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B140-002-DD
Zoro #
G814878137
UPC #
37332177513
Country of Origin
Taiwan, Province of China
Details
Number of DVI Inputs
2
Twisted Pair Cable Standard
Category 6
Network (RJ-45)
Yes
Connectivity Technology
Wireless
Graphics Modes
Full HD
Mounting
Pole, Wall, Rack
Includes
DVI Over Cat5 Dual Display Extender / Splitter, External Power Adapter ( Input: 100-240V, 50/60Hz, 0.5A Output: 5V, 2A ), Mounting Hardware, Owner's Manual
Media Type Supported
Twinaxial
DVI In
Yes
Number of Network (RJ-45) Ports
4
Item
Video Extender Receiver
Number of Output Devices Supported
4
Green Environmental Attribute
Environmentally Friendly
Number of Input Devices Supported
2
Max. Video Resolution
1920 x 1080
Daisy Chain
Yes
Max. Operating Distance
200 ft
Standards
TAA Compliant
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.