DVI Single Cable, TMDS, DVI-D M/M, 6ft, Length: 6 ft.
Mfr # P562-006-SL
Zoro # G5188480
product price: $13.49
/eaKey Features
Cable Type
DVI
Cable Length
6 ft
Color
Black
Number of Cables
1
Shielding
Double (Foil & Braid)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P562-006-SL
Zoro #
G5188480
UPC #
037332181527
Country of Origin
China
Dimensions
Cable Length
6 ft
Length
6 ft.
Details
Cable Type
DVI
Color
Black
Number of Cables
1
Shielding
Double (Foil & Braid)
Standards
DVI DDWG; RoHs Compliant
Item
Video Cable
For Use With
Flat Panel Displays, Digital CRT Displays and Projectors
Features
Molded
Connector Type
DVI-D Single Link Male to DVI-D Dual Link Female
Shielded / Unshielded
Shielded
Material
Foil - Shielding
Product Type
Video Cable
Connector Plating
Gold
Conductor Material
Copper
Connection A
1 x DVI-D (Single-Link) Digital Video - Female
Cable Characteristic
Extension Cable
Connection B
1 x DVI-D (Single-Link) Digital Video - Male
Device Supported
Projector, Video Device, Monitor
Description
DVI Single Cable,TMDS,DVI-D M/M,6ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.