Zoro Homepage

Easy Pull Connector, RCA, VGA, M/M, 3.5mm

  • Mfr # EZA-VGACSAM-2

  • Zoro # G5189506


product price: $53.15
/ea

Key Features

Color
Black
Cable Type
VGA
Features
Support Resolutions Up To 1600 X 1200
Connector Type
Male to Male
Length
0.5m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZA-VGACSAM-2
Zoro #
G5189506
UPC #
037332153791
Country of Origin
China

Dimensions

Length
0.5m

Details

Item
Easy Pull Connector,RCA,VGA,M/M,3.5mm
Color
Black
Cable Type
VGA
Features
Support Resolutions Up To 1600 X 1200
Connector Type
Male to Male
For Use With
Audio/Composite Video
Standards
RoHS Compliant
Jacket Material
Plenum
Number of Cables
1
Product Type
A/V Cable
Connection A
1 x Mini-phone Stereo Audio - Male, 1 x 15-pin HD-15 - Male, 3 x RCA Audio/Video - Male
Environmentally Friendly
Yes
Connection B
1 x 14-pin DIN Audio/Video - Male
Conductor Material
Copper

Description

Easy Pull Connector,RCA,VGA,M/M,3.5mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.