This item is Discontinued.

Tripp Lite Edgeready Micro Data Center 38, MDA3F38UPX00000 MDA3F38UPX00000

Edgeready Micro Data Center 38, MDA3F38UPX00000 (Discontinued)

  • Mfr # MDA3F38UPX00000
  • Zoro # G5504792
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MDA3F38UPX00000
Zoro #
G5504792
UPC #
37332247209
Country of Origin
China

Dimensions

Maximum Device Depth (in.)
37
Rack Height
42U

Details

Item
UPS/Network Management/PDU Kit
Features
Features,"Environmentally Friendly, Expandable Runtime"
Product Type
UPS/Network Management/PDU Kit
Full Load Runtime
2 min
Rack Type
Floor-Standing
Output Power Capacity (kVA)
6
Input Phase
1
Half Load Runtime
85 min
High Availability UPS Features
On-Line (VFI) Operation; Auto Bypass; Battery Backup; Hot swappable batteries; Hot swappable UPS power module
Cooling Type
Passive
Site Power Required
208/240V, 30A or 230V, 32A, 50/60 Hz
Output AC Waveform
Pure Sine Wave
Nominal Input Voltage Supported
200V AC; 208V AC; 220V AC; 230V AC; 240V AC
Output Power Capacity (kW)
5.4
PDU Type
Metered
Total Weight Capacity (lbs.)
3000
Usable Weight Capacity (lbs.)
2584
Output Power Capacity (Amps)
26
Input Plug Type
Hard-wire
Usable Rack Space
38U
UPS Type
On-Line
Site Outlet Required
Hardwire (208/240V 30A L1-L2-G or 230V 32A L-N-G)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.