Zoro Homepage

Ethernet Cable

  • Mfr # N201P-010-BL

  • Zoro # G116135594


product price: $8.39
/ea

Key Features

Jacket Color
Blue
Standards
cUL Listed CE (Europe), IEEE 802.3an 10GBase-T, IEEE 802.3bt PoE++, REACH, RoHS Compliant, Trade Agreements Act (TAA), UKCA, UL Listed
Shielded
Unshielded
End 2 Connection Type
RJ45
End 1 Connection Type
RJ45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N201P-010-BL
Zoro #
G116135594
UPC #
037332242471
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
10 ft
Cable Diameter
6.5 mm

Details

Jacket Color
Blue
Item
Ethernet Cable
Standards
cUL Listed CE (Europe), IEEE 802.3an 10GBase-T, IEEE 802.3bt PoE++, REACH, RoHS Compliant, Trade Agreements Act (TAA), UKCA, UL Listed
Shielded
Unshielded
End 2 Connection Type
RJ45
End 1 Connection Type
RJ45
Jacket Material
PVC
Performance Category
6
Supports Power over Ethernet
Supports Power Over Ethernet
End 2 Boot Type
Snagless
End 1 Boot Type
Snagless
Includes Protective Cap
Protective Cap Not Included
End 1 Connector Orientation
Straight
Transmission Speed
1 GBps
Fire Rating
Riser
Minimum Operating Temperature
14 Degrees F
Cable Shape
Round
Conductor Gauge
23 AWG
Maximum Operating Temperature
140 Degrees F
End 2 Connector Orientation
Straight

Description

Ethernet Cable, Cable Shape Round, Conductor Gauge 23 AWG, Jacket Color Blue, Overall Length 10 ft, Performance Category 6, Shielded Unshielded, Fire Rating Riser, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3an 10GBase-T, IEEE 802.3bt PoE++, REACH, RoHS Compliant, Trade Agreements Act (TAA), UKCA, UL Listed, Transmission Speed 1 GBps, NEC Article and Type CMR-LP, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.