Zoro Homepage

Ethernet Cable

  • Mfr # N204-S05-BL-DN

  • Zoro # G916135848


product price: $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Performance Category
6
End 1 Connection Type
RJ45
Shielded
Unshielded
Jacket Material
PVC
Jacket Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N204-S05-BL-DN
Zoro #
G916135848
UPC #
037332252234
Country of Origin
China

Dimensions

Cable Diameter
4 mm
Overall Length
5 ft

Details

Item
Ethernet Cable
Performance Category
6
End 1 Connection Type
RJ45
Shielded
Unshielded
Jacket Material
PVC
Jacket Color
Blue
Standards
cUL Listed CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
End 2 Connection Type
RJ45
End 1 Connector Orientation
Straight
Minimum Operating Temperature
14 Degrees F
End 1 Boot Type
Booted
End 2 Connector Orientation
Down Angle
Conductor Gauge
28 AWG
End 2 Boot Type
Booted
Maximum Operating Temperature
122 Degrees F
Supports Power over Ethernet
Without Power Over Ethernet
Includes Protective Cap
Protective Cap Not Included
Transmission Speed
1 GBps
Cable Shape
Round
Fire Rating
Not Rated

Description

Ethernet Cable, Cable Shape Round, Conductor Gauge 28 AWG, Jacket Color Blue, Overall Length 5 ft, Performance Category 6, Shielded Unshielded, Fire Rating Not Rated, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed, Transmission Speed 1 GBps, End 1 Boot Type Booted, End 2 Boot Type Booted, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 4 mm, Maximum Operating Temperature 122 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.