Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ethernet Cable

  • Mfr # N261-005-YW

  • Zoro # G116136096


product price: $9.79
/ea
Sold in multiples of 2 for $19.58

Key Features

Jacket Material
PVC
Jacket Color
Yellow
Shielded
Unshielded
End 1 Connection Type
RJ45
Performance Category
6A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N261-005-YW
Zoro #
G116136096
UPC #
037332277312
Country of Origin
China

Dimensions

Overall Length
5 ft
Cable Diameter
6 mm

Details

Jacket Material
PVC
Jacket Color
Yellow
Shielded
Unshielded
End 1 Connection Type
RJ45
Performance Category
6A
End 2 Connection Type
RJ45
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
Item
Ethernet Cable
End 1 Connector Orientation
Straight
End 1 Boot Type
Snagless
End 2 Connector Orientation
Straight
Conductor Gauge
24 AWG
Transmission Speed
10 GBps
Includes Protective Cap
Protective Cap Not Included
Fire Rating
Not Rated
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
140 Degrees F
End 2 Boot Type
Snagless
Supports Power over Ethernet
Supports Power Over Ethernet
Cable Shape
Round

Description

Ethernet Cable, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Yellow, Overall Length 5 ft, Performance Category 6A, Shielded Unshielded, Fire Rating Not Rated, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed, Transmission Speed 10 GBps, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.