Ethernet Cable
Mfr # N261-006-AQ
Zoro # G716135994
product price: $9.69
/eaKey Features
Performance Category
6A
Jacket Color
Aqua
End 2 Connection Type
RJ45
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
Shielded
Unshielded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N261-006-AQ
Zoro #
G716135994
UPC #
037332277817
Country of Origin
China
Dimensions
Overall Length
6 ft
Cable Diameter
6 mm
Details
Performance Category
6A
Item
Ethernet Cable
Jacket Color
Aqua
End 2 Connection Type
RJ45
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
Shielded
Unshielded
Jacket Material
PVC
End 1 Connection Type
RJ45
Fire Rating
Not Rated
End 1 Boot Type
Snagless
Transmission Speed
10 GBps
Supports Power over Ethernet
Supports Power Over Ethernet
End 1 Connector Orientation
Straight
Conductor Gauge
24 AWG
Includes Protective Cap
Protective Cap Not Included
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
140 Degrees F
End 2 Boot Type
Snagless
Cable Shape
Round
End 2 Connector Orientation
Straight
Description
Ethernet Cable, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Aqua, Overall Length 6 ft, Performance Category 6A, Shielded Unshielded, Fire Rating Not Rated, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed, Transmission Speed 10 GBps, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.