Ethernet Cable
Mfr # N261-S25-AQ
Zoro # G816136860
product price: $18.89
/eaKey Features
End 2 Connection Type
RJ45
End 1 Connection Type
RJ45
Jacket Color
Aqua
Performance Category
6A
Shielded
Unshielded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N261-S25-AQ
Zoro #
G816136860
UPC #
037332276551
Country of Origin
China
Dimensions
Cable Diameter
3.8 mm
Overall Length
25 ft
Details
End 2 Connection Type
RJ45
End 1 Connection Type
RJ45
Jacket Color
Aqua
Item
Ethernet Cable
Performance Category
6A
Shielded
Unshielded
Jacket Material
PVC
Standards
cUL Listed CE (Europe), IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
Includes Protective Cap
Protective Cap Not Included
Cable Shape
Round
Minimum Operating Temperature
-4 Degrees F
Transmission Speed
10 GBps
End 1 Connector Orientation
Straight
Supports Power over Ethernet
Supports Power Over Ethernet
Conductor Gauge
28 AWG
Fire Rating
Not Rated
End 2 Boot Type
Snagless
Maximum Operating Temperature
140 Degrees F
End 2 Connector Orientation
Straight
End 1 Boot Type
Snagless
Description
Ethernet Cable, Cable Shape Round, Conductor Gauge 28 AWG, Jacket Color Aqua, Overall Length 25 ft, Performance Category 6A, Shielded Unshielded, Fire Rating Not Rated, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed, Transmission Speed 10 GBps, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 3.8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.