Ethernet Cable
Mfr # N261AB-007-WH
Zoro # G416136277
product price: $5.69
/eaSold in multiples of 2 for $11.38
Key Features
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, Trade Agreements Act (TAA), UKCA, UL Listed
Shielded
Unshielded
Performance Category
6A
Jacket Color
White
Jacket Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N261AB-007-WH
Zoro #
G416136277
UPC #
037332259790
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
7 ft
Cable Diameter
6.2 mm
Details
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, Trade Agreements Act (TAA), UKCA, UL Listed
Item
Ethernet Cable
Shielded
Unshielded
Performance Category
6A
Jacket Color
White
Jacket Material
PVC
End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Includes Protective Cap
Protective Cap Not Included
Maximum Operating Temperature
122 Degrees F
Conductor Gauge
24 AWG
Resistance Properties
Bacteria Resistant
Cable Shape
Round
End 2 Connector Orientation
Straight
End 1 Boot Type
Snagless
End 1 Connector Orientation
Straight
End 2 Boot Type
Snagless
Transmission Speed
10 GBps
Minimum Operating Temperature
14 Degrees F
Supports Power over Ethernet
Supports Power Over Ethernet
Description
Ethernet Cable, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color White, Overall Length 7 ft, Performance Category 6A, Shielded Unshielded, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, Trade Agreements Act (TAA), UKCA, UL Listed, Transmission Speed 10 GBps, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6.2 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.