Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ethernet Cable

  • Mfr # N261AB-S01-WH

  • Zoro # G916136258


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

End 2 Connection Type
RJ45
End 1 Connection Type
RJ45
Shielded
Unshielded
Jacket Material
PVC
Performance Category
6A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N261AB-S01-WH
Zoro #
G916136258
UPC #
037332260420
Country of Origin
Taiwan, Province of China

Dimensions

Cable Diameter
3.8 mm
Overall Length
1 ft

Details

End 2 Connection Type
RJ45
Item
Ethernet Cable
End 1 Connection Type
RJ45
Shielded
Unshielded
Jacket Material
PVC
Performance Category
6A
Standards
CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, Trade Agreements Act (TAA), UKCA
Jacket Color
White
Maximum Operating Temperature
122 Degrees F
Includes Protective Cap
Protective Cap Not Included
Resistance Properties
Bacteria Resistant
Cable Shape
Round
End 2 Connector Orientation
Straight
Minimum Operating Temperature
14 Degrees F
End 2 Boot Type
Snagless
Supports Power over Ethernet
Without Power Over Ethernet
Conductor Gauge
28 AWG
End 1 Connector Orientation
Straight
Transmission Speed
10 GBps
End 1 Boot Type
Snagless

Description

Ethernet Cable, Cable Shape Round, Conductor Gauge 28 AWG, Jacket Color White, Overall Length 1 ft, Performance Category 6A, Shielded Unshielded, Jacket Material PVC, Standards CE (Europe), IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, Trade Agreements Act (TAA), UKCA, Transmission Speed 10 GBps, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 3.8 mm, Maximum Operating Temperature 122 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.