Zoro Homepage

Ethernet Cable

  • Mfr # N261P-050-BL

  • Zoro # G616136138


product price: $66.89
/ea

Key Features

Jacket Color
Blue
Shielded
Unshielded
End 2 Connection Type
RJ45
End 1 Connection Type
RJ45
Standards
cUL Listed CE (Europe), IEEE 802.3an 10GBase-T, IEEE 802.3bt PoE++, REACH, RoHS Compliant, Trade Agreements Act (TAA), UKCA, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N261P-050-BL
Zoro #
G616136138
UPC #
037332242563
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
50 ft
Cable Diameter
7.3 mm

Details

Jacket Color
Blue
Shielded
Unshielded
Item
Ethernet Cable
End 2 Connection Type
RJ45
End 1 Connection Type
RJ45
Standards
cUL Listed CE (Europe), IEEE 802.3an 10GBase-T, IEEE 802.3bt PoE++, REACH, RoHS Compliant, Trade Agreements Act (TAA), UKCA, UL Listed
Jacket Material
PVC
Performance Category
6A
Fire Rating
Riser
Maximum Operating Temperature
140 Degrees F
End 1 Connector Orientation
Straight
Transmission Speed
10 GBps
End 1 Boot Type
Snagless
Minimum Operating Temperature
14 Degrees F
Conductor Gauge
23 AWG
Supports Power over Ethernet
Supports Power Over Ethernet
Cable Shape
Round
End 2 Boot Type
Snagless
End 2 Connector Orientation
Straight
Includes Protective Cap
Protective Cap Not Included

Description

Ethernet Cable, Cable Shape Round, Conductor Gauge 23 AWG, Jacket Color Blue, Overall Length 50 ft, Performance Category 6A, Shielded Unshielded, Fire Rating Riser, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3an 10GBase-T, IEEE 802.3bt PoE++, REACH, RoHS Compliant, Trade Agreements Act (TAA), UKCA, UL Listed, Transmission Speed 10 GBps, NEC Article and Type CMR-LP, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.