Ethernet Cable
Mfr # N262-008-AQ
Zoro # G016136790
product price: $18.19
/eaKey Features
Shielded
Shielded
End 2 Connection Type
RJ45
Performance Category
6A
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, REACH, RoHS Compliant, UKCA, UL Listed
Jacket Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N262-008-AQ
Zoro #
G016136790
UPC #
037332256720
Country of Origin
China
Dimensions
Overall Length
8 ft
Cable Diameter
6.2 mm
Details
Shielded
Shielded
End 2 Connection Type
RJ45
Item
Ethernet Cable
Performance Category
6A
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, REACH, RoHS Compliant, UKCA, UL Listed
Jacket Material
PVC
Jacket Color
Aqua
End 1 Connection Type
RJ45
End 2 Boot Type
Snagless
Supports Power over Ethernet
Supports Power Over Ethernet
End 1 Connector Orientation
Straight
Maximum Operating Temperature
122 Degrees F
Cable Shape
Round
Fire Rating
Not Rated
Minimum Operating Temperature
14 Degrees F
Transmission Speed
10 GBps
Conductor Gauge
26 AWG
End 1 Boot Type
Snagless
Includes Protective Cap
Protective Cap Not Included
End 2 Connector Orientation
Straight
Description
Ethernet Cable, Cable Shape Round, Conductor Gauge 26 AWG, Jacket Color Aqua, Overall Length 8 ft, Performance Category 6A, Shielded Shielded, Fire Rating Not Rated, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3 at PoE+, REACH, RoHS Compliant, UKCA, UL Listed, Transmission Speed 10 GBps, NEC Article and Type CM, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6.2 mm, Maximum Frequency 600 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.