Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ethernet Cable

  • Mfr # N262-S15-BK

  • Zoro # G316137367


product price: $20.19
/ea

Key Features

End 2 Connection Type
RJ45
Performance Category
6A
Shielded
Shielded
Jacket Color
Black
End 1 Connection Type
RJ45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N262-S15-BK
Zoro #
G316137367
UPC #
037332276087
Country of Origin
China

Dimensions

Overall Length
15 ft
Cable Diameter
5.4 mm

Details

Item
Ethernet Cable
End 2 Connection Type
RJ45
Performance Category
6A
Shielded
Shielded
Jacket Color
Black
End 1 Connection Type
RJ45
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed
Jacket Material
PVC
End 2 Boot Type
Snagless
Conductor Gauge
28 AWG
Minimum Operating Temperature
-4 Degrees F
End 1 Boot Type
Snagless
Maximum Operating Temperature
140 Degrees F
Cable Shape
Round
Supports Power over Ethernet
Supports Power Over Ethernet
Transmission Speed
10 GBps
End 1 Connector Orientation
Straight
Fire Rating
Not Rated
Includes Protective Cap
Protective Cap Not Included
End 2 Connector Orientation
Straight

Description

Ethernet Cable, Cable Shape Round, Conductor Gauge 28 AWG, Jacket Color Black, Overall Length 15 ft, Performance Category 6A, Shielded Shielded, Fire Rating Not Rated, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3 at PoE+, IEEE 802.3ab 1000Base-T, IEEE 802.3af PoE, IEEE 802.3an 10GBase-T, REACH, RoHS Compliant, UKCA, UL Listed, Transmission Speed 10 GBps, NEC Article and Type CM, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.