Zoro Homepage

Ethernet Cable

  • Mfr # NM12-602-02M-BL

  • Zoro # G616093868


product price: $48.19
/ea

Key Features

Shielded
No
Cable Jacket Color
Blue
NEC Article and Type
CMR-LP
End 2 Mounting Orientation
Straight
Cable Length
6.6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NM12-602-02M-BL
Zoro #
G616093868
UPC #
037332265425
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
6.6 ft
Wire Size
23 AWG

Description

Ethernet Cable, End 1 Coding X, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type RJ45, Cable Length 6.6 ft, Cable Jacket Color Blue, Cable Jacket Material PVC, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, IP Rating IP68, Number of Wires 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.