Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ethernet Cable

  • Mfr # NM12-603-05M-BL

  • Zoro # G216093817


product price: $90.39
/ea
Free Shipping & Returns

Key Features

End 2 Gender
Male
End 2 Mounting Orientation
Straight
NEC Article and Type
CMR-LP
End 1 Number of Pins
8
End 1 Connection Type
M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NM12-603-05M-BL
Zoro #
G216093817
UPC #
037332265548
Country of Origin
China

Dimensions

Wire Size
23 AWG
Cable Length
16.4 ft

Details

End 2 Gender
Male
End 2 Mounting Orientation
Straight
NEC Article and Type
CMR-LP
End 1 Number of Pins
8
End 1 Connection Type
M12
Cable Jacket Color
Blue
Item
Ethernet Cable
End 2 Number of Pins
8
Shielded
No
Performance Category
Cat6
End 1 Gender
Male
End 2 Connection Type
M12
End 1 Mounting Orientation
Right Angle
Cable Jacket Material
PVC
Standards
CE, cUL, IEEE 802.3bt PoE++, REACH, RoHS, Trade Agreements Act (TAA), UKCA, UL
Cable Type
Round
Minimum Operating Temperature
14 Degrees F
Data Rate
1 GBps
End 1 Coding
X
Number of Wires
8
Application
Agriculture, Airports, Alternative Energy, Communications, Factories, Factory Automation, Food/Beverage Facilities, Machine Shops, Measurement and Control, Railways, Recycling Plants, Robotics, Transportation, Warehouses
Series
Tripp Lite
Maximum Operating Temperature
140 Degrees F
IP Rating
IP68
End 2 Coding
X

Description

Ethernet Cable, End 1 Coding X, End 1 Number of Pins 8, End 1 Mounting Orientation Right Angle, End 1 Gender Male, End 1 Connection Type M12, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type M12, Cable Length 16.4 ft, Cable Jacket Color Blue, Cable Jacket Material PVC, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, IP Rating IP68, Number of Wires 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.