Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ethernet Cable

  • Mfr # NM12-6A1-05M-BL

  • Zoro # G216093503


product price: $124.99
/ea
Free Shipping & Returns

Key Features

End 1 Number of Pins
8
End 1 Connection Type
M12
Standards
CE, cUL, IEEE 802.3bt PoE++, REACH, RoHS, Trade Agreements Act (TAA), UKCA, UL
Performance Category
Cat6a
End 1 Mounting Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NM12-6A1-05M-BL
Zoro #
G216093503
UPC #
037332265395
Country of Origin
China

Dimensions

Wire Size
23 AWG
Cable Length
16.4 ft

Details

End 1 Number of Pins
8
End 1 Connection Type
M12
Item
Ethernet Cable
Standards
CE, cUL, IEEE 802.3bt PoE++, REACH, RoHS, Trade Agreements Act (TAA), UKCA, UL
Performance Category
Cat6a
End 1 Mounting Orientation
Straight
Shielded
Yes
End 1 Gender
Male
End 2 Gender
Male
End 2 Mounting Orientation
Straight
Cable Type
Round
End 2 Connection Type
M12
Cable Jacket Material
PVC
End 2 Number of Pins
8
Cable Jacket Color
Blue
NEC Article and Type
CMR-LP
Series
Tripp Lite
Minimum Operating Temperature
14 Degrees F
Maximum Operating Temperature
140 Degrees F
End 2 Coding
X
Data Rate
10 GBps
Number of Wires
8
Application
Agriculture, Airports, Alternative Energy, Communications, Factories, Factory Automation, Food/Beverage Facilities, Machine Shops, Measurement and Control, Railways, Recycling Plants, Robotics, Transportation, Warehouses
End 1 Coding
X
IP Rating
IP68

Description

Ethernet Cable, End 1 Coding X, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type M12, Cable Length 16.4 ft, Cable Jacket Color Blue, Cable Jacket Material PVC, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, IP Rating IP68, Number of Wires 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.