Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ethernet Cable

  • Mfr # NM12-6A4-01M-BL

  • Zoro # G516093463


product price: $57.89
/ea

Key Features

End 2 Connection Type
RJ45
Cable Jacket Color
Blue
NEC Article and Type
CMR-LP
End 2 Gender
Male
Cable Length
3.3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NM12-6A4-01M-BL
Zoro #
G516093463
UPC #
037332265678
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
3.3 ft
Wire Size
23 AWG

Details

End 2 Connection Type
RJ45
Cable Jacket Color
Blue
NEC Article and Type
CMR-LP
End 2 Gender
Male
Item
Ethernet Cable
Cable Type
Round
End 2 Mounting Orientation
Straight
End 1 Number of Pins
8
End 2 Number of Pins
8
Standards
CE, cUL, IEEE 802.3bt PoE++, REACH, RoHS, Trade Agreements Act (TAA), UKCA, UL
End 1 Mounting Orientation
Right Angle
End 1 Connection Type
M12
Cable Jacket Material
PVC
Performance Category
Cat6a
Shielded
Yes
End 1 Gender
Male
Data Rate
10 GBps
End 1 Coding
X
Application
Agriculture, Airports, Alternative Energy, Communications, Factories, Factory Automation, Food/Beverage Facilities, Machine Shops, Measurement and Control, Railways, Recycling Plants, Robotics, Transportation, Warehouses
Series
Tripp Lite
IP Rating
IP68
Maximum Operating Temperature
140 Degrees F
Number of Wires
8
Minimum Operating Temperature
14 Degrees F

Description

Ethernet Cable, End 1 Coding X, End 1 Number of Pins 8, End 1 Mounting Orientation Right Angle, End 1 Gender Male, End 1 Connection Type M12, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type RJ45, Cable Length 3.3 ft, Cable Jacket Color Blue, Cable Jacket Material PVC, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, IP Rating IP68, Number of Wires 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.