Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ethernet Cable

  • Mfr # NM12-6A4-05M-BL

  • Zoro # G616093417


product price: $64.29
/ea

Key Features

Cable Length
16.4 ft
Cable Type
Round
End 1 Connection Type
M12
NEC Article and Type
CMR-LP
Shielded
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NM12-6A4-05M-BL
Zoro #
G616093417
UPC #
037332265661
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
16.4 ft
Wire Size
23 AWG

Details

Cable Type
Round
End 1 Connection Type
M12
NEC Article and Type
CMR-LP
Shielded
Yes
End 2 Gender
Male
Cable Jacket Color
Blue
End 2 Connection Type
RJ45
Standards
CE, cUL, IEEE 802.3bt PoE++, REACH, RoHS, Trade Agreements Act (TAA), UKCA, UL
End 2 Mounting Orientation
Straight
Cable Jacket Material
PVC
End 1 Mounting Orientation
Right Angle
Performance Category
Cat6a
Item
Ethernet Cable
End 1 Gender
Male
End 2 Number of Pins
8
End 1 Number of Pins
8
Data Rate
10 GBps
IP Rating
IP68
End 1 Coding
X
Number of Wires
8
Minimum Operating Temperature
14 Degrees F
Application
Agriculture, Airports, Alternative Energy, Communications, Factories, Factory Automation, Food/Beverage Facilities, Machine Shops, Measurement and Control, Railways, Recycling Plants, Robotics, Transportation, Warehouses
Maximum Operating Temperature
140 Degrees F
Series
Tripp Lite

Description

Ethernet Cable, End 1 Coding X, End 1 Number of Pins 8, End 1 Mounting Orientation Right Angle, End 1 Gender Male, End 1 Connection Type M12, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type RJ45, Cable Length 16.4 ft, Cable Jacket Color Blue, Cable Jacket Material PVC, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, IP Rating IP68, Number of Wires 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.