This item is Discontinued.

Tripp Lite Extension Cord, 1 Outlets, L5-20R, Black, 3 ft SUWEL520C-3

Extension Cord, 1 Outlets, L5-20R, Black, 3 ft (Discontinued)

  • Mfr # SUWEL520C-3
  • Zoro # G0688881
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUWEL520C-3
Zoro #
G0688881
UPC #
37332156150
Country of Origin
Unknown

Dimensions

Cord Length
3 ft

Details

Item
Extension Cord
Number of Outlets
1
Receptacle Configuration
L5-20R
Jacket Color
Black

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.