Fiber Cable
Mfr # N858-15M-3X8-MG
Zoro # G616137845
product price: $1,178.99
/ea
Free Shipping & Returns
Key Features
Clad Dimension
125 micron
Attenuation
3.0 dB/km @ 850 Nanometer
End 1 Connection Type
MPO
NEC Article and Type
Not Rated
Standards
REACH, RoHS Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N858-15M-3X8-MG
Zoro #
G616137845
UPC #
037332200181
Country of Origin
China
Dimensions
Clad Dimension
125 micron
Overall Length
15 m
Core Diameter
50 micron
Description
Fiber Cable, Mode Multi-Mode, End 1 Connection Type MPO, End 2 Connection Type MPO, Overall Length 49.2 ft, Jacket Material PVC, Clad Dimension 125 micron, Core Diameter 50 micron, Fiber Count 24, Number of Fibers Duplex, Fire Rating Plenum, Attenuation 3.0 dB/km @ 850 Nanometer, NEC Article and Type Not Rated, Standards REACH, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.