Fiber Cassette, 100Gb/120Gb, 24 MTP/MPO

  • Mfr # N482-1M24-LC12

  • Zoro # G5182278


product price:  $629.99
/ea
Free Shipping & Returns

Key Features

Width
3.5"
Height
1.2"
Depth
4.7"
Color
Black
Side A - Connector 1
24-STRAND MTP (MALE)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N482-1M24-LC12
Zoro #
G5182278
UPC #
037332184535
Country of Origin
China

Dimensions

Width
3.5"
Height
1.2"
Depth
4.7"
Unit Dimensions (hwd / in.)
1.200 x 3.500 x 4.700

Details

Item
Fiber Cassette,100Gb/120Gb,24 MTP/MPO
Color
Black
Side A - Connector 1
24-STRAND MTP (MALE)
Technology
Multimode; MTP/MPO
Side B - Connector 1
LC DUPLEX (FEMALE)
Ports
12
Number of LC Ports
12
Product Color
Black
Number of RJ-11 Ports
13
Package Contents
100Gb/120Gb to 10Gb Breakout Cassette - 24-Fiber MTP/MPO to (x12) LC, Quick Start Guide
Additional Information
1 x MTP/MPO Fibre Channel Female
Product Type
Network Patch Panel
Product Name
100Gb/120Gb to 10Gb Breakout Cassette - 24-Fiber MTP/MPO to (x12) LC
Total Number of Ports
13
Package Includes
N482-1M24-LC12 100/120Gb to 10Gb Breakout Cassette - 24-Fiber OM4 MTP/MPO to (x12) LC;Quick Start Guide
Number of Ports
12

Description

Fiber Cassette,100Gb/120Gb,24 MTP/MPO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.