Fiber Cassette, 40 GB, 12 MTP/MPO
Mfr # N482-12M12-X2
Zoro # G5182287
product price: $421.99
/ea
Free Shipping & Returns
Key Features
Side A - Connector 1
12-STRAND MTP (FEMALE)
Technology
Multimode; MTP/MPO
Side B - Connector 1
12-STRAND MTP (FEMALE)
Ports
12
Package Contents
40 GB Pass-Through Cassette, (x12) 12-Fiber MTP/MPO, Quick Start Guide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
N482-12M12-X2
Zoro #
G5182287
UPC #
037332191359
Country of Origin
China
Details
Item
Fiber Cassette,40 GB,12 MTP/MPO
Side A - Connector 1
12-STRAND MTP (FEMALE)
Technology
Multimode; MTP/MPO
Side B - Connector 1
12-STRAND MTP (FEMALE)
Ports
12
Package Contents
40 GB Pass-Through Cassette, (x12) 12-Fiber MTP/MPO, Quick Start Guide
Number of MT Ports
12
Product Material
Steel
Total Number of Ports
12
Product Name
40 GB Pass-Through Cassette, (x12) 12-Fiber MTP/MPO
Product Type
Network Patch Panel
Package Includes
40 GB Pass-Through Cassette, (x12) 12-Fiber MTP/MPO;Quick Start Guide
Number of Ports
12
Description
Fiber Cassette,40 GB,12 MTP/MPO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.