Zoro Homepage

Fiber Optic Cable, Dplx, MMF, 50, LC/LC, 164m

  • Mfr # N520-50M

  • Zoro # G5181666


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Number of Fibers
2
Color
Orange
Jacket Type
Plenum
Cable Length
164 ft
Clad Diameter
125 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N520-50M
Zoro #
G5181666
UPC #
037332119476
Country of Origin
China

Dimensions

Cable Length
164 ft
Clad Diameter
125 micron
Core Diameter
50 micron
Cable Length (ft.)
164
Cable Length (in.)
1968.5
Minimum Bend Radius
20 mm (Dynamic); 10 mm (Static)
Clad Diameter (microns)
125
Core Diameter (microns)
50
Fiber Cable Length
50M (164 ft)

Details

Item
Fiber Optic Cable,Dplx,MMF,50,LC/LC,164m
Number of Fibers
2
Color
Orange
Jacket Type
Plenum
Technology
Multimode
Cable Jacket Rating
LSZH
Side A - Connector 1
LC DUPLEX (MALE)
Approvals
FDDI and OFNR rated
Side B - Connector 1
LC DUPLEX (MALE)
Network Speed
1Gbps
Optical Mode
OM2
Additional Information
Fiber type: all glass graded index, Core diameter: two 50+/-3 microns, CLAD diameter: 125+/-2 microns, Primary coating diameter: 245+/-15 microns, Primary coating material: acrylate, Secondary coating diameter: 900+/-50 microns, Attenuation @850NM: 3.5DB/KM maximum, @1300NM: 1.0DB/KM maximum, Bandwidth @850NM: 220 MHz-KM minimum, @1300NM: 600 MHz-KM minimum, Numeric apeture: .275 nominal, Proof test level: 100,000 PSI, Insertion loss testing performed on every connector (0.2db typical) and provided with cable
Connector on Second End Details
2 x LC - Male
Package Contents
Duplex Fiber Optic Patch Cable, 50M Duplex MMF Cable LC/LC 50/125 Fiber
Connector on First End Details
2 x LC - Male
Product Type
Network Cable
Cable Type
Fiber Optic
Product Name
Duplex Fiber Optic Patch Cable
Cable Characteristic
Patch Cable
Certifications & Standards
FDDI
Endface Polish
PC
Operating Humidity Range
5% to 85% RH, Non-Condensing
Storage Humidity Range
35% to 65% RH, Non-Condensing
Attenuation @ 850NM
3.0 dB/km
Cable Jacket Material
LSZH
Storage Temperature Range
-4° to 140°F (-20° to 60°C)
Package Includes
50M Duplex MMF Cable LC/LC 50/125 Fiber
Insertion Loss
≤ 0.20 dB
Operating Temperature Range
-4° to 140°F (-20° to 60°C)
Cable Jacket Color
Orange
Connector Color
Gray
Network Compatibility
1 Gbps (Gigabit); 10 Gbps; 25 Gbps

Description

Fiber Optic Cable,Dplx,MMF,50,LC/LC,164m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.