Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fiber Optic Cable, Dplx, MMF, 50, LC/SC, 100m

  • Mfr # N516-30M

  • Zoro # G5181928


product price: $69.99
/ea

Key Features

Number of Fibers
2
Color
Orange
Jacket Type
Plenum
Cable Length
98.40 ft
Network Speed
1Gbps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N516-30M
Zoro #
G5181928
UPC #
037332119544
Country of Origin
China

Dimensions

Cable Length
98.40 ft
Clad Diameter
125 micron
Cable Length (ft.)
98.4
Cable Length (in.)
1181.1
Core Diameter
50 micron
Clad Diameter (microns)
125
Minimum Bend Radius
20 mm (Dynamic); 10 mm (Static)
Core Diameter (microns)
50
Fiber Cable Length
30M (98.4 ft)

Details

Item
Fiber Optic Cable,Dplx,MMF,50,LC/SC,100m
Number of Fibers
2
Color
Orange
Jacket Type
Plenum
Network Speed
1Gbps
Optical Mode
OM2
Side A - Connector 1
LC DUPLEX (MALE)
Side B - Connector 1
SC DUPLEX (MALE)
Approvals
FDDI and OFNR rated
Technology
Multimode
Additional Information
Fiber type: all glass graded index, Core diameter: two 50+/-3 microns, CLAD diameter: 125+/-2 microns, Primary coating diameter: 245+/-15 microns, Primary coating material: acrylate, Secondary coating diameter: 900+/-50 microns, Attenuation @850NM: 3.5DB/KM maximum, @1300NM: 1.0DB/KM maximum, Bandwidth @850NM: 220 MHz-KM minimum, @1300NM: 600 MHz-KM minimum, Numeric apeture: .275 nominal, Proof test level: 100,000 PSI, Insertion loss testing performed on every connector (0.2db typical) and provided with cable, Beveled edge on ends of glass makes insertion of plug a breeze
Connector on Second End Details
2 x SC Network - Male
Product Name
Duplex Fibre Channel Patch Cable
Connector on First End Details
2 x LC - Male
Product Type
Network Cable
Cable Characteristic
Patch Cable
Cable Type
Fiber Optic
Package Contents
Duplex Fibre Channel Patch Cable, 30M duplex MMF cable LC/SC 50/125 fiber
Certifications & Standards
OFNR(riser rated), FDDI
Package Includes
30M duplex MMF cable LC/SC 50/125 fiber
Storage Temperature Range
-4° to 140°F (-20° to 60°C)
Cable Jacket Material
LSZH
Network Compatibility
1 Gbps (Gigabit); 10 Gbps; 25 Gbps
Cable Jacket Rating
OFNR
Connector Color
White; Beige
Operating Temperature Range
-4° to 140°F (-20° to 60°C)
Insertion Loss
LC ≤ 0.20 dB; SC ≤ 0.20 dB
Cable Jacket Color
Orange
Storage Humidity Range
35% to 65% RH, Non-Condensing
Endface Polish
PC
Attenuation @ 850NM
3.0 dB/km
Operating Humidity Range
5% to 85% RH, Non-Condensing

Description

Fiber Optic Cable,Dplx,MMF,50,LC/SC,100m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.