Zoro Homepage

Fiber Optic Cable, Dplx, MMF, 50, LC/SC, 50m

  • Mfr # N516-15M

  • Zoro # G5181946


product price: $30.49
/ea

Key Features

Number of Fibers
2
Color
Orange
Jacket Type
Plenum
Cable Length
49.20 ft
Side B - Connector 1
SC DUPLEX (MALE)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N516-15M
Zoro #
G5181946
UPC #
037332119551
Country of Origin
China

Dimensions

Cable Length
49.20 ft
Core Diameter
50 micron
Cable Length (ft.)
49.2
Cable Length (in.)
590.6
Clad Diameter
125 micron
Clad Diameter (microns)
125
Core Diameter (microns)
50
Fiber Cable Length
15M (49.2 ft)
Minimum Bend Radius
20 mm (Dynamic); 10 mm (Static)

Description

Fiber Optic Cable,Dplx,MMF,50,LC/SC,50m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.