Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fiber Optic Cable, Dplx, MMF, 50, LC/ST, 33m

  • Mfr # N518-10M

  • Zoro # G5181867


product price: $26.59
/ea

Key Features

Jacket Color
Orange
Number of Fibers
2
Color
Orange
Jacket Type
LSZH, OFNR
Cable Length
32.80 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N518-10M
Zoro #
G5181867
UPC #
037332123626
Country of Origin
China

Dimensions

Cable Length
32.80 ft
Cable Length (ft.)
32.8
Cable Length (in.)
393.7
Core Diameter
50 micron
Clad Diameter
125 micron
Core/Cladding Diameter
50/125 µm
Fiber Cable Length
10M (32.8 ft)
Minimum Bend Radius
20 mm (Dynamic); 10 mm (Static)
Core Diameter (microns)
50
Clad Diameter (microns)
125

Details

Item
Fiber Optic Cable,Dplx,MMF,50,LC/ST,33m
Jacket Color
Orange
Number of Fibers
2
Color
Orange
Jacket Type
LSZH, OFNR
Approvals
FDDI and OFNR rated
Technology
Multimode
Side B - Connector 1
ST DUPLEX (MALE)
Optical Mode
OM2
Network Speed
1Gbps
Side A - Connector 1
LC DUPLEX (MALE)
Connector on Second End Details
2 x ST
Package Contents
Fiber Optic Patch Cable, 10M duplex MMF cable LC/ST 50/125 fiber
Cable Characteristic
Patch Cable
Cable Type
Fiber Optic
Device Supported
Network Device
Product Name
Fiber Optic Patch Cable
Product Type
Network Cable
Connector Color
Black, Gray, Red
Additional Information
Use on fiber and fibre channel installations, Higher bandwidth optimized for gigabit and 10Gbps networks, Built-in headroom for future applications
Certifications & Standards
FDDI, OFNR
Connector on First End Details
2 x LC
Data Transfer Rate
25 Gbit/s
Endface Polish
PC
Cable Jacket Material
LSZH
Storage Temperature Range
-4° to 140°F (-20° to 60°C)
Insertion Loss
LC ≤ 0.20 dB; ST ≤ 0.20 dB
Operating Humidity Range
5% to 85% RH, Non-Condensing
Package Includes
10M duplex MMF cable LC/ST 50/125 fiber
Storage Humidity Range
35% to 65% RH, Non-Condensing
Attenuation @ 850NM
3.0 dB/km
Network Compatibility
1 Gbps (Gigabit); 10 Gbps; 25 Gbps
Cable Jacket Rating
OFNR
Cable Jacket Color
Orange
Operating Temperature Range
-4° to 140°F (-20° to 60°C)

Description

Fiber Optic Cable,Dplx,MMF,50,LC/ST,33m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.