Zoro Homepage

Fiber Optic Cable, Dplx, MMF, 50, OM3, 15m

  • Mfr # N806-15M

  • Zoro # G5181596


product price: $39.99
/ea

Key Features

Jacket Material
Low Smoke Zero Halogen
Number of Fibers
2
Jacket Type
LSZH
Color
Aqua
Clad Diameter
125 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N806-15M
Zoro #
G5181596
UPC #
037332124821
Country of Origin
China

Dimensions

Clad Diameter
125 micron
Cable Length (ft.)
49.2
Core Diameter
50 micron
Cable Length (in.)
590.6
Cable Length
49.20 ft
Core/Cladding Diameter
50/125 µm
Clad Diameter (microns)
125
Minimum Bend Radius
20 mm (Dynamic); 10 mm (Static)
Fiber Cable Length
15M (49.2 ft)
Core Diameter (microns)
50

Details

Item
Fiber Optic Cable,Dplx,MMF,50,OM3,15m
Jacket Material
Low Smoke Zero Halogen
Number of Fibers
2
Jacket Type
LSZH
Color
Aqua
Optical Mode
OM3
Side B - Connector 1
SC DUPLEX (MALE)
Cable Jacket Rating
LSZH
Network Speed
10Gbps / 40Gbps / 100Gbps
Side A - Connector 1
SC DUPLEX (MALE)
Technology
Multimode
Compatibility
TYPICAL APPLICATIONS: For use with 10-Gigabit Ethernet equipment
Cable Type
Fiber Optic
Fiber Optic Mode
Multi-mode
Product Type
Network Cable
Cable Characteristic
Patch Cable
Product Color
Aqua
Product Name
Fiber Optic Duplex Patch Network Cable
Connector on Second End Details
2 x SC Network - Male
Connector on First End Details
2 x SC Network - Male
Additional Information
10gb Ethernet speed to 300 meters @850nm, Use with VCSEL and LED laser light sources, High-Speed, High-Bandwidth, Low-Cost, Backward compatible with legacy LAN's, Ideal for Fibre Channel (SAN) applications, IEEE 802.3ae and TIA LOMMF compliant
Device Supported
Network Device
Storage Humidity Range
35% to 65% RH, Non-Condensing
Endface Polish
PC
Cable Jacket Color
Aqua
Package Includes
15 meter Duplex Multimode 50/125 Aqua OM3 Fiber Patch Cable, SC/SC
Insertion Loss
≤ 0.20 dB
Operating Temperature Range
-4° to 140°F (-20° to 60°C)
Connector Color
Beige
Cable Jacket Material
LSZH
Network Compatibility
1 Gbps (Gigabit); 10 Gbps
Storage Temperature Range
-4° to 140°F (-20° to 60°C)
Operating Humidity Range
5% to 85% RH, Non-Condensing
Attenuation @ 850NM
3.0 dB/km

Description

Fiber Optic Cable,Dplx,MMF,50,OM3,15m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.