Zoro Homepage

Fiber Optic Cable, Dplx, MMF, 50, OM3, 1m

  • Mfr # N838-01M

  • Zoro # G5181167


product price: $25.99
/ea

Key Features

Number of Fibers
2
Color
Aqua
Jacket Type
LSZH
Cable Length
3.30 ft
Core Diameter
50 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N838-01M
Zoro #
G5181167
UPC #
037332165794
Country of Origin
China

Dimensions

Cable Length
3.30 ft
Core Diameter
50 micron
Clad Diameter
125 micron
Cable Length (in.)
39.4
Cable Length (ft.)
3.3
Core/Cladding Diameter
50/125 µm
Clad Diameter (microns)
125
Minimum Bend Radius
20MM (Dynamic); 10MM (Static)
Core Diameter (microns)
50

Description

Fiber Optic Cable,Dplx,MMF,50,OM3,1m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.