Zoro Homepage

Fiber Optic Cable, Dplx, MMF, 50, OM3, 2m

  • Mfr # N838-02M

  • Zoro # G5181158


product price: $25.39
/ea

Key Features

Number of Fibers
2
Jacket Type
LSZH
Color
Aqua
Technology
Multimode
Cable Length (in.)
78.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N838-02M
Zoro #
G5181158
UPC #
037332165817
Country of Origin
China

Dimensions

Cable Length (in.)
78.7
Clad Diameter
125 micron
Cable Length (ft.)
6.6
Core Diameter
50 micron
Cable Length
6.60 ft
Core/Cladding Diameter
50/125 µm
Core Diameter (microns)
50
Clad Diameter (microns)
125
Minimum Bend Radius
20MM (Dynamic); 10MM (Static)

Description

Fiber Optic Cable,Dplx,MMF,50,OM3,2m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.