Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fiber Optic Cable, Dplx, MMF, 50, SC/SC, 33m

  • Mfr # N506-10M

  • Zoro # G5182025


product price: $29.49
/ea

Key Features

Jacket Material
Polyvinyl Chloride (PVC)
Number of Fibers
2
Color
Orange
Cable Length
32.80 ft
Approvals
FDDI and OFNR rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N506-10M
Zoro #
G5182025
UPC #
037332116956
Country of Origin
China

Dimensions

Cable Length
32.80 ft
Primary Coating Diameter
245 +/- 15 MICRONS
Bandwidth @ 850NM
220 MHZ-KM MINIMUM
Cable Length (ft.)
32.8
Cable Length (in.)
393.7
Bandwidth @ 1300NM
600 MHZ-KM MINIMUM
Core Diameter
50 micron
Secondary Coating Diameter
900 +/- 50 MICRONS
Clad Diameter
125 micron
Core/Cladding Diameter
50/125 µm
Clad Diameter (microns)
125
Secondary Coating Diameter (microns)
900
Core Diameter (microns)
50
Minimum Bend Radius
20 mm (Dynamic); 10 mm (Static)
Fiber Cable Length
10M (32.8 ft)
Primary Coating Diameter (microns)
245

Details

Item
Fiber Optic Cable,Dplx,MMF,50,SC/SC,33m
Jacket Material
Polyvinyl Chloride (PVC)
Number of Fibers
2
Color
Orange
Approvals
FDDI and OFNR rated
Secondary Coating Material
PVC
Side A - Connector 1
SC DUPLEX (MALE)
Numerical Aperture
.275 NOMINAL
Technology
Multimode
Network Speed
1Gbps
Primary Coating Material
ACRYLATE
Attenuation @ 1300NM
1.0 DB/KM MAXIMUM
Proof Test Level
100,000 PSI
Optical Mode
OM2
Side B - Connector 1
SC DUPLEX (MALE)
Attenuation @ 850NM
3.5 DB/KM MAXIMUM
Additional Information
Number of fibers: 2, Fiber type: all glass graded index, Core diameter: two 50+/-3 microns, CLAD diameter: 125+/-2 microns, Primary coating diameter: 245+/-15 microns, Secondary coating diameter: 900+/-50 microns, Attenuation @850NM: 3.5DB/KM maximum, @1300NM: 1.0DB/KM maximum, Bandwidth @850NM: 220 MHz-KM minimum, @1300NM: 600 MHz-KM minimum, Numeric apeture: .275 nominal, Proof test level: 100,000 PSI, Insertion loss testing performed on every connector (0.2db typical) and provided with cable, Beveled edge on ends of glass makes insertion of plug a breeze
Connector on Second End Details
2 x SC Network - Male
Certifications & Standards
FDDI, OFNR
Product Type
Network Cable
Cable Type
Fiber Optic
Connector on First End Details
2 x SC Network - Male
Package Contents
Fibre Channel Patch Cable, 10M Duplex MMF Cable SC/SC 50/125 Fiber
Product Name
Fibre Channel Patch Cable
Cable Characteristic
Patch Cable
Operating Temperature Range
-4° to 140°F (-20° to 60°C)
Operating Humidity Range
5% to 85% RH, Non-Condensing
Package Includes
10M Duplex MMF Cable SC/SC 50/125 Fiber
Endface Polish
PC
Cable Jacket Material
LSZH
Network Compatibility
1 Gbps (Gigabit); 10 Gbps
Cable Jacket Rating
OFNR
Connector Color
Beige
Storage Temperature Range
-4° to 140°F (-20° to 60°C)
Storage Humidity Range
35% to 65% RH, Non-Condensing
Insertion Loss
≤ 0.20 dB
Cable Jacket Color
Orange

Description

Fiber Optic Cable,Dplx,MMF,50,SC/SC,33m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.