Zoro Homepage

Fiber Optic Cable, Dplx, SMF, 8.3, SC/SC, 5m

  • Mfr # N356-05M

  • Zoro # G5182661


product price: $19.39
/ea

Key Features

Jacket Material
Polyvinyl Chloride (PVC)
Number of Fibers
2
Color
Yellow
Cable Length
16.40 ft
Side B - Connector 1
SC DUPLEX (MALE)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N356-05M
Zoro #
G5182661
UPC #
037332130600
Country of Origin
China

Dimensions

Cable Length
16.40 ft
Core Diameter
8.3 micron
Cable Length (in.)
196.9
Cable Length (ft.)
16.4
Clad Diameter
125 micron
Core/Cladding Diameter
9/125 µm
Core Diameter (microns)
9
Minimum Bend Radius
20 mm (Dynamic); 10 mm (Static)
Clad Diameter (microns)
125
Fiber Cable Length
5M (16.4 ft)

Description

Fiber Optic Cable,Dplx,SMF,8.3,SC/SC,5m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.