Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fiber Optic Cable, MMF, 62.5, LC/SC, 10m

  • Mfr # N316-10M

  • Zoro # G5183127


product price: $25.35
/ea

Key Features

Jacket Material
Polyvinyl Chloride (PVC)
Number of Fibers
2
Color
Orange
Cable Length
32.80 ft
Cable Length (ft.)
32.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N316-10M
Zoro #
G5183127
UPC #
037332122605
Country of Origin
China

Dimensions

Cable Length
32.80 ft
Cable Length (ft.)
32.8
Clad Diameter
125 micron
Core Diameter
62.5 micron
Cable Length (in.)
393.7
Core/Cladding Diameter
62.5/125 µm
Minimum Bend Radius
20 mm (Dynamic); 10 mm (Static)
Core Diameter (microns)
62.5
Fiber Cable Length
10M (32.8 ft)
Clad Diameter (microns)
125

Details

Item
Fiber Optic Cable,MMF,62.5,LC/SC,10m
Jacket Material
Polyvinyl Chloride (PVC)
Number of Fibers
2
Color
Orange
Side B - Connector 1
SC DUPLEX (MALE)
Technology
Multimode
Network Speed
1Gbps
Side A - Connector 1
LC DUPLEX (MALE)
Optical Mode
OM1
Approvals
FDDI and OFNR rated
Package Contents
Fiber Optic Duplex Patch Cable, 10 meter ( 30-33ft ) Duplex MMF Cable LC/SC 62.5/125 Fiber
Cable Characteristic
Patch Cable
Additional Information
Color coded shrouds identify transmit and receive, Insertion loss testing performed on every connector (0.2db typical) and provided with cable
Certifications & Standards
FDDI, OFNR
Cable Type
Fiber Optic
Connector on Second End Details
2 x LC - Male
Product Name
Fiber Optic Duplex Patch Cable
Connector on First End Details
2 x Male
Product Type
Network Cable
Product Color
Orange
Package Includes
10 meter ( 30-33ft ) Duplex MMF Cable LC/SC 62.5/125 Fiber
Operating Humidity Range
5% to 85% RH, Non-Condensing
Connector Color
White; Beige
Cable Jacket Rating
OFNR
Cable Jacket Color
Orange
Storage Humidity Range
35% to 65% RH, Non-Condensing
Network Compatibility
1 Gbps (Gigabit); 10 Gbps
Storage Temperature Range
-4° to 140°F (-20° to 60°C)
Cable Jacket Material
LSZH
Endface Polish
PC
Insertion Loss
LC ≤ 0.20 dB; SC ≤ 0.20 dB
Attenuation @ 850NM
3.0 dB/km
Operating Temperature Range
-4° to 140°F (-20° to 60°C)

Description

Fiber Optic Cable,MMF,62.5,LC/SC,10m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.