Zoro Homepage

Fiber Optic Cable, MMF, 62.5, LC/ST, 10m

  • Mfr # N318-10M

  • Zoro # G5183039


product price: $25.49
/ea

Key Features

Number of Fibers
2
Color
Orange
Jacket Type
LSZH
Clad Diameter
125 micron
Side B - Connector 1
ST DUPLEX (MALE)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N318-10M
Zoro #
G5183039
UPC #
037332122629
Country of Origin
China

Dimensions

Clad Diameter
125 micron
Core Diameter
62.5 micron
Cable Length (ft.)
32.8
Cable Length (in.)
393.7
Cable Length
32.80 ft
Core/Cladding Diameter
62.5/125 µm
Minimum Bend Radius
20 mm (Dynamic); 10 mm (Static)
Clad Diameter (microns)
125
Core Diameter (microns)
62.5
Fiber Cable Length
10M (32.8 ft)

Description

Fiber Optic Cable,MMF,62.5,LC/ST,10m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.