Zoro Homepage

Fiber Optic Cable, MMF, 62.5, ST/ST, 3m

  • Mfr # N302-010

  • Zoro # G5183501


product price: $14.29
/ea

Key Features

Jacket Material
Polyvinyl Chloride (PVC)
Number of Fibers
2
Color
Orange
Jacket Type
LSZH, OFNR
Optical Mode
OM1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N302-010
Zoro #
G5183501
UPC #
037332013231
Country of Origin
China

Dimensions

Core Diameter
62.5 micron
Clad Diameter
125 micron
Cable Length (in.)
120
Cable Length (ft.)
10
Cable Length
10 ft
Clad Diameter (microns)
125
Core Diameter (microns)
62.5
Fiber Cable Length
3M (9.8 ft)
Minimum Bend Radius
20 mm (Dynamic); 10 mm (Static)

Description

Fiber Optic Cable,MMF,62.5,ST/ST,3m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.