Zoro Homepage

Fiber Optic Patch Cord, LC/LC, 1m, PVC

  • Mfr # N320-01M

  • Zoro # G2425096


product price: $15.19
/ea

Key Features

Mode
Multi-Mode
End 1 Connection Type
LC
End 2 Connection Type
LC
Jacket Color
Orange
Overall Length
3.3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N320-01M
Zoro #
G2425096
UPC #
037332122636
Country of Origin
China

Dimensions

Overall Length
3.3 ft
Clad Dimension
125 micron
Core Dimension
62.5 Micrometer
Bandwidth
1 GBps, 10 GBps
Core Dimension - Fiber Optic Cable
62.5 Micrometer
Length - Patch Cord
1.0 m
Length
1m
Core Diameter
62.5 micron
Clad Diameter
125 micron
Cable Length (ft.)
3.3
Cable Length (in.)
39.4
Cable Length
3.30 ft
Core/Cladding Diameter
62.5/125 µm
Minimum Bend Radius
20 mm (Dynamic); 10 mm (Static)
Clad Diameter (microns)
125
Core Diameter (microns)
62.5
Fiber Cable Length
1M (3.3 ft)

Details

Item
Fiber Optic Patch Cord
Mode
Multi-Mode
End 1 Connection Type
LC
End 2 Connection Type
LC
Jacket Color
Orange
Jacket Material
PVC
Fiber Count
2
Number of Fibers
Duplex
Fire Rating
Riser
Attenuation
3.0 dB/km @ 850 Nanometers
NEC Article and Type
OFNR
Standards
FDDI, REACH, RoHS Compliant
Single Mode/Multi-Mode
Multi-Mode
Fiber Count - Fiber Optic Cable
2
Fiber Optic Connector Type
LC/LC
Fire Rating - Data Cable
Riser
Item - Data Cable
Fiber Optic Patch Cord
Jacket Material - Wire and Cable
PVC
Jacket Type
PVC
Connector Type - Patch Cord
LC, LC
Simplex/Duplex/Multifiber
Duplex
Construction
Zipcord Fiber
Color
Orange
Network Speed
1Gbps
Side B - Connector 1
LC DUPLEX (MALE)
Cable Jacket Rating
LSZH
Technology
Multimode
Approvals
FDDI and OFNR rated
Optical Mode
OM1
Side A - Connector 1
LC DUPLEX (MALE)
Cable Characteristic
Patch Cable
Connector on First End Details
2 x LC
Package Contents
Fiber Optic Duplex Patch Cable (Riser), 1-meter Duplex MMF LC/LC 62.5/125 Micron Fiber Cable
Product Name
Fiber Optic Duplex Patch Cable (Riser)
Connector on Second End Details
2 x LC
Certifications & Standards
FDDI, OFNR
Product Color
Orange
Product Type
Network Cable
Cable Type
Fiber Optic
Additional Information
Color coded shrouds, Insertion loss testing performed on every connector (0.2db typical)
Fiber Material
Glass
Maximum Distance
3.0dB/km @ 800nm
Cable Jacket Material
LSZH
Storage Humidity Range
35% to 65% RH, Non-Condensing
Package Includes
1-meter Duplex MMF LC/LC 62.5/125 Micron Fiber Cable
Operating Humidity Range
5% to 85% RH, Non-Condensing
Network Compatibility
1 Gbps (Gigabit); 10 Gbps
Endface Polish
PC
Insertion Loss
≤ 0.20 dB
Connector Color
Gray
Storage Temperature Range
-4° to 140°F (-20° to 60°C)
Operating Temperature Range
-4° to 140°F (-20° to 60°C)
Cable Jacket Color
Orange
Attenuation @ 850NM
3.0 dB/km

Description

Fiber Optic Patch Cord, Mode Multi-Mode, End 1 Connection Type LC, End 2 Connection Type LC, Jacket Color Orange, Overall Length 3.3 ft, Jacket Material PVC, Clad Dimension 125 micron, Core Diameter 62.5 micron, Fiber Count 2, Number of Fibers Duplex, Fire Rating Riser, Attenuation 3.0 dB/km @ 850 Nanometers, Bandwidth 1 GBps, 10 GBps, Fiber Material Glass, Maximum Distance 3.0dB/km @ 800nm, NEC Article and Type OFNR, Standards FDDI, REACH, RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.