Tripp Lite
Fixed Ceiling TV Mount, 10" to 37" Screen
Mfr # DCTM
Zoro # G5195121
$52.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 23"
- Width 6.5"
- Material Steel
- Depth 6.5"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Plastic Retro Microphone (Black) (PDMICR42BK)
- MOTOROLA Belt Clip, Radio (HLN9714A)
- ZORO SELECT Arm Band Badge Holder, PK5, Width: 4 in (2XKF8)
- RICHELIEU HARDWARE 5 V Rounded Recessed USB Charger, White (OEXH716B030)
- TRIPP LITE Enclosure Security DVR Lockbox, 5U (SRDVRLB)
- TRIPP LITE TV Wall Monitor Mount Arm Swivel Tilt, 37" to 70" Screen (DWM3770X)
- TRIPP LITE TV Wall Monitor Mount Arm Swivel Tilt, 13" to 27" Screen (DWM1327SE)
- MOUNT-IT Car Tablet Cup Holder for 11" Tablets (MI-7321)
- MOUNT-IT Rolling Utility Cart, 55 LBs Capacity (MI-904)
- MOUNT-IT Truck Full-Motion 15" Laptop Mount (MI-7410)
- MOUNT-IT Locking Camper RV TV Wall Mount (MI-431)
- Tripp Lite TV Mounts & Stands