
FTDI USB to Serial RS-232 Adapter Cable w/ COM Retention M/M 5ft
Mfr # U209-005-COM
Zoro # G6766525
product price: $30.95
/eaKey Features
Cable Length
5 ft
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
DB-9 RS-232 Serial - Male
Includes
RS232 to USB Adapter Cable with COM Retention (USB-A to DB9 M/M), FTDI, 5-ft., Driver CD, Owner's Manual
Features
EMI/RF Protection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U209-005-COM
Zoro #
G6766525
UPC #
037332202925
Country of Origin
China
Dimensions
Cable Length
5 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
DB-9 RS-232 Serial - Male
Includes
RS232 to USB Adapter Cable with COM Retention (USB-A to DB9 M/M), FTDI, 5-ft., Driver CD, Owner's Manual
Features
EMI/RF Protection
Cable Type
Serial/USB
Connector on Second End Details
1 x 9-pin DB-9 RS-232 Serial - Male
Connector Plating
Nickel
Contact Plating
Gold
Device Supported
Barcode Scanner, Printer
Environmentally Friendly
Yes
Data Transfer Rate
480-Mbit/s
Shielding
Yes
Connector on First End Details
1 x USB 2.0 Type A - Male
Data Transfer Speed
480-Mbit/s
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE)
Color
Black
Package Contents
RS232 to USB Adapter Cable with COM Retention (USB-A to DB9 M/M), FTDI, 5 ft., Driver CD, Owner's Manual
Description
FTDI USB to Serial RS-232 Adapter Cable
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.